Shop All Bumpers
3M
Bumper, Self Adhesive, 0.085 In H
Mfr # SJ5302
Zoro # G0443161
original price:
$11.88
13% off
new price: $10.29
/pk 80, $0.13/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Hemisphere
- Color Clear
- Width 0.312 in
- Length 0.085 in
- Height 0.085 in
Product Information
Dimensions
Width | 0.312 in |
Length | 0.085 in |
Height | 0.085 in |
Overall Height | 0.09 in |
Overall Width | 0.09 in |
Overall Length | 0.31 in |
Details
Item | Self-Adhesive Bumper |
Shape | Hemisphere |
Color | Clear |
Material | Polyurethane |
For Use On | Clocks, Computers, Desk Top Calculators, Dispensers, Electonic Cabinetry, Foot Pedals, Keyboards, Lamps, Scales, Speakers, Telephones |
Hardness | 75 Shore M |
Standards | ASTM C501, ASTM D1000, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A |
Application Temperature - Minimum | 40 Degrees F |
Compatible Surfaces | Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel |
Application Temperature - Maximum | 125 Degrees F |
Description
Self-Adhesive Bumper, Shape Hemisphere, Height 0.085 in, Width 0.312 in, Length 0.085 in, Color Clear, Material Polyurethane, For Use On Clocks, Computers, Desk Top Calculators, Dispensers, Electonic Cabinetry, Foot Pedals, Keyboards, Lamps, Scales, Speakers, Telephones, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO KK12-P KIA/HYUNDAI AJ00001810, AUTO PLASTIC KEY (ILCO-KK12-P)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- KWIKSET Deadbolt Turnpiece Screw And Wrench (81251)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2868pri8730LH1D4916)
- 3M 3M™ Bumpon™ Square Protective Tape, 1/2" x 1/8", Black, 3000/Case (BN3M5008)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- 3M Bumpons Clear SJ5303 3000/Case (SJ5303 CLEAR)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2093-017S)
- 3M Bumpers