Shop All Quick Change Discs
3M
Buffing Pad Flat Face 28872, 3-1/2in, Green Foam, 50/pk
Mfr # 28872
Zoro # G5445227
product price: $347.99
/pk 50, $6.96/ea
Free Shipping & Returns
$347.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3-1/2"
- Attaching System Hook and Loop
- Abrasive Material Foam
- Max RPM 12,000 rpm
Product Information
- Brand 3M
- MFR # 28872
- Zoro # G5445227
- UPC # 00051141288727
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3-1/2" |
Details
Item | Buffing Pad Flat Face |
Attaching System | Hook and Loop |
Abrasive Material | Foam |
Max RPM | 12,000 rpm |
Description
Buff Pad Flat Fc 28872,3-1/2 In.,Gree,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK2 (8A-241-2000RP)
- SCOTCH-BRITE Sanding Hand Pad, Dark Gray, 800 Grit, PK20 (7000121092)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- 3M Quick Change Disc, Cer, 2in, P120G, Fin, TR (7000000553)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- 3M Quick Change Disc, AlO, 1in, 50G, TR, PK50 (7000045095)
- 3M Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 2" (MMM7524)
- 3M Disc Pad Holder 914, 4inx1/8inx3/8 in M1 (914)
- 3M Disc Pad Holder 905, 5in x 1/4in 5/16-24 (7000046036)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- 3M Quick Change Discs