Shop All Automotive Polisher Accessories
3M
Buffing Pad, 3 In Diameter, PK500
Mfr # 38287
Zoro # G5945064
product price: $1,989.99
/pk 500, $3.98/ea
Free Shipping & Returns
$1,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt
- Application Finishing
- Size 3 in Diameter
- Color Red, White
- Outside Diameter 3 in
Product Information
- Brand 3M
- MFR # 38287
- Zoro # G5945064
- UPC # 03134375382878
- Country of Origin France
- Category Automotive Polisher Accessories
Dimensions
Size | 3 in Diameter |
Outside Diameter | 3 in |
Details
Material | Felt |
Application | Finishing |
Item | Buffing Pad, 3",50 per inner |
Color | Red, White |
Backing Pad Type | Hook-and-Loop |
Product Type | Pad |
Maximum Speed | 1,200 RPM |
Texture | Smooth |
Compatible Tool Type | Polishers |
Attachment | Hook-and-Loop |
Features | Provides a Soft, Smooth Surface for Applying the Finesse-It Finishing Material or Finesse-It Final Finish |
Description
Buffing Pad, 3 In.,50 per inner, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Red, White, Material Felt, Maximum Speed 1,200 RPM, Texture Smooth, Thickness Not Applicable, Outside Diameter 3 in, Compatible Surface Material Not Applicable, Compatible Tool Type Polishers, For Use With Mfr. Model Number Not Applicable, Application Finishing, Features Provides a Soft, Smooth Surface for Applying the Finesse-It Finishing Material or Finesse-It Final Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-30)
- GPD Sample, 9011111 (9011111)
- BUYERS PRODUCTS 3 Inch I.D. And 5 Inch O.D. Forged Lunette Eye (LW625)
- AUTOTEXT HEAVY DUTY All Makes Motor-Blue Bird (AX9112)
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- 3M Buffing Pad, 11/16" Pile (60980031383)
- 3M Buffing Pad, 3-1/4 in. (02648B)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- 3M Polishing Pad, 5-1/4 In (92500)
- 3M Disc Pad Hub, 5" Dia. (45215)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- 3M Automotive Polisher Accessories