Shop All Floor Machine Pads
3M
Buffing Pad, 20 In x 14 In, Red, PK10
Mfr # 5100-20x14
Zoro # G3032066
product price: $77.39
/pk 10, $7.74/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 14 in x 20 in
- Pad/Brush Shape Rectangular
- Material Polyester
Product Information
- Brand 3M
- MFR # 5100-20x14
- Zoro # G3032066
- UPC # 00048011592589
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Size | 20" x 14" |
Overall Length | 20 in |
Fits Machine Size | 20 in |
Overall Width | 14 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Rectangular |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Red |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Sub-Category | Buffing Pads |
Shape | Rectangular |
Color Family | Red |
Application | Buffing, Cleaning |
Thickness | 1 in |
Features | Buffs When Dry, Can Be Used for Everyday Cleaning Under an Automatic Scrubber, Cleans When Damp, Use on Rotary or Automatic Floor Machines, Use to Light Scrub Without Dulling the Finish |
Product Type | Buffing Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Description
Buffing Pad, Color Red, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Cleaners & Detergents, Floral (00019800707651)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Clear, 250 PK (S404816N)
- PIG PIG Gray Ham-O Absorbent Mat Roll in Dispenser Box 1 roll/box 75' L x 16" W (MAT1000)
- 3M EraserBurnish Pad 3600, 20, Pink, 5PK (7000002120)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- 3M Surface Preparation Pad, Red, PK20 (SPP4-5/8x10)
- 3M Burnishing Pad, 17 In, Peach, PK5 (3200)
- 3M Buffing Pad, 28 In x 14 In, Red, PK10 (5100-28x14)
- 3M Buffing Pad, 32 In x 14 In, Red, PK10 (5100-32x14)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- 3M Floor Machine Pads