Shop All Electric Sanders
3M
Buffer 28333, 3 in. dia.
Mfr # 28333
Zoro # G4520638
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Optimized for 3.25 in, 3.5 in and 3.75 in Foam Buff Pads
- Tool Length 12 in
- Tool Weight 1.8 lb
- Includes Disc Pad
- Sound Level 78 dBA
Product Information
- Brand 3M
- MFR # 28333
- Zoro # G4520638
- UPC # 00051141283333
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Dimensions
Tool Length | 12 in |
Tool Height | 3 1/2 in |
Minimum Hose Size | 3/8 in |
Minimum Disc Diameter | 3 in |
Included Pad Sizes | 3 in |
Tool Width | 7 in |
Air Inlet Size | 1/4 in |
Orbit Size | 1/2 in |
Maximum Disc Diameter | 3 in |
Description
Air Polisher, Product Type Air Polisher, Polishing Motion Random Orbital, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Orbit Size 1/2 in, Horsepower 0.45 hp, Duty Heavy, Grip Type Patented, Speed Settings Variable, Maximum Motor Speed 11,000 RPM, Air Consumption 17 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size Not Applicable, Throttle Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 20VDC, Battery (DCF891B/DCB205CK)
- VERMONT GAGE Pin Gage, Minus, 0.048 In, Black (911204800)
- IRWIN DRILL BIT SET 29 PC 1/16"- 1/2" X 64TH (HN3018004)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- 3M Random Orbital Sander, 1200 RPM, .31" dia. (05114120208)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- AIRCAT 6" Composite Dual Action Sander (Psa) (6310)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- 3M Sanders & Accessories