Shop All Heat Shrink Tubing
3M
Breakout Boot, 2 Outlet, 2.7In L
Mfr # HDBB-205-1-250
Zoro # G1533357
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Outlets 2
- Shrink Tubing Material Polyolefin
- Cable End I.D. Before Shrinking 0.8 in
- I.D. After Shrinking 0.37 in
Product Information
- Brand 3M
- MFR # HDBB-205-1-250
- Zoro # G1533357
- UPC # 00054007587934
- Country of Origin United Kingdom
- Category Heat Shrink Tubing
Dimensions
Heat Shrink Breakout Boot Length | 2.7 in |
Length | 2.7 in |
Length (Straight Wireway) | 2.7 in |
Description
Heat Shrink Breakout Boot, Number of Breakouts 2, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.37 in, Breakout I.D. Before Shrinking 0.33 in, Breakout I.D. After Shrinking 0.11 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 2.7 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.06 in, Dielectric Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- 3M Shrink Tubing, 1.5in ID, Clear, 100ft (FP301-1.5-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- 3M Shrink Tubing, 3.0in ID, Black, 12in, PK10 (ITCSN-3000-12"-BLACK-10 PCS)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- 3M Replacement for Tessco 51128601518 (51128601518)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- 3M Heat Shrink Tubing