Shop All Double Sided Foam Tapes
3M
Bonding Film, Thermoplastic, 12Inx60yd, PK4
Mfr # 11882
Zoro # G6899724
product price: $1,339.99
/pk 4, $335.00/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Nitrile Phenolic Film
- Tape Width 12 in
- Tape Length 60 yd
- Tape Shape Strip
- Tape Color Brown
Product Information
- Brand 3M
- MFR # 11882
- Zoro # G6899724
- UPC # 00021200118821
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 60 yd |
Size | 12" x 60 yd. |
Metric Tape Length | 55 m |
Metric Width | 304.8 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 12 in |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand 3M(TM), Sub-Brand Scotch-Weld, Series 583, Imperial Tape Length 60 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 60 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Automotive, Electronics, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape 471, White, 2"x36 yd, PK24 (471)
- LOCTITE Pipe Thread Sealant 6.4 fl oz, Aerosol Can, Black, Paste (743518)
- LOCTITE Thread Sealant, 262TM Threadlocker, Medium to High Strength 50 ml Bottle (LOC26231)
- DAP Solvent Wood Filler 4 oz Size, Can Light Oak Plastic Wood (21400)
- 3M Polyester Tape, 1.125" x 72 yd. (8992)
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5421)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (9325)
- 3M UHMW Film Tape, Clear, 1In x 36Yd (1-36-5425)
- 3M Film Tape, Polyimide, Gold, 2 In. x 36 Yd. (5419)
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- 3M Double Sided Foam Tapes