Shop All Earmuffs
3M
Behind-the-Neck Ear Muffs, 27 dB, Peltor X4, Black
Mfr # X4B
Zoro # G5920341
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Peltor X4
- Noise Reduction Rating 27 dB
- Ear Muff Style Behind-the-Neck
- Cushion Material ABS, Polyurethane
Product Information
Details
Item | Ear Muffs |
Color | Black |
Series | Peltor X4 |
Noise Reduction Rating | 27 dB |
Ear Muff Style | Behind-the-Neck |
Cushion Material | ABS, Polyurethane |
Dielectric | Yes |
Protection Type | Passive |
Standards | CSA Class AL |
Features | Earcup Pivot Points |
Material | ABS/Polyurethane |
Includes | Head Strap |
For Use With | Face Shields, Headgear |
Weight | 0.3 lb |
Cup Color | Black |
Electrically Insulated | No |
Cup Material | ABS |
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 27 dB, Dielectric No, Cushion Material ABS, Polyurethane, For Use With Face Shields, Headgear, Includes Head Strap, Cup Color Black/Chartreuse, Series X, Standards CSA Class AL, Replacement Pad Grainger Part Number 21DE27, Cup Material ABS, Features Earcup Pivot Points, Weight 0.3 lb, Electrically Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER P-Touch PT-D410 Advanced Connected Label Maker, 20 mm/s, 8.9 x 3.9 x 12.3 (PTD410)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 8,799LG1, PR (R-840VP)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2296)
- 3M Behind-the-Neck Ear Muffs, 31 dB, Peltor X5, Black (X5B)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (H10A)
- 3M Cap Mounted Ear Muffs, 31, Peltor X6 (10093045937322)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor Hi-Viz, Black/Orange (H31A)
- 3M Kids Ear Muffs 23Db Teal (PKIDSP-TEAL)
- 3M Headband Ear Muffs, 28 (10093045937254)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 24 dB, VeriShield (1035153-VS)
- 3M Hearing Protection