Shop All Earmuffs
3M
Behind-the-Head Ear Muffs, 29 dB, Peltor Optime 105
Mfr # MMMH10B
Zoro # G7798316
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 29 dB
- Dielectric No
- Features Double-Shell Technology, Twin-Cup(TM) Design
- Standards CSA Class AL
- Series Peltor Optime 105
Product Information
Details
Noise Reduction Rating NRR | 29 dB |
Dielectric | No |
Features | Double-Shell Technology, Twin-Cup(TM) Design |
Standards | CSA Class AL |
Item | Ear Muffs |
Series | Peltor Optime 105 |
Earmuff Style | Behind-the-Neck |
For Use With | Hard Hats |
Ear Muff Style | Behind-the-Head |
Replacement Pad Grainger Part Number | 3NLC7 |
Noise Reduction Rating | 29 dB |
Cup Color | Red, Black |
Cushion Material | Foam, Liquid |
Cup Material | ABS |
Electrically Insulated | No |
Description
Peltor Optime 105 Behind The Head Earmuf, Earmuff Style Behind-the-Neck, Noise Reduction Rating 29 dB, Dielectric No, Cushion Material Foam, Liquid, For Use With Hard Hats, Cup Color Black/Red, Series Optime 105, Standards CSA Class AL, Replacement Pad Grainger Part Number 3NLC7, Cup Material ABS, Features Double-Shell Technology, Twin-Cup(TM) Design, Electrically Insulated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Blank & Border Stock Stickers: Blue Border Pk (410-EZ--BluB)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK3 (A1106KAS3YLW)
- HONEYWELL UVEX Hypershock High Performance Sport Inspired Eyewear (UVXS2941HS)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- 3M Over-the-Head Ear Muffs, 30 dB, Pro-Grade, Red (90565-4DC-PS)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor Hi-Viz, Black/Orange (H31A)
- 3M Cap Mounted Ear Muffs, 24, Peltor Optime 101 (10093045080738)
- 3M PELTOR OPTIME 95 Low-Profile Folding Ear Muff H6f/V (H6F/V)
- 3M H10B PELTORA, OptimeA, 105 Black / Red Behind-the-Head Earmuffs (399H10B)
- 3M Headband Ear Muffs, 31 (10093045937278)
- 3M Hearing Protection