Shop All PAPR Accessories
3M
Battery Pack, Lithium
Mfr # 520-04-57R01
Zoro # G1675651
original price:
$536.99
10% off
new price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lithium
- For Use With Mfr. No. FR-57L10, FR-57L68, FR-57L69
- System Type PAPR System
- Color Black
- Standards NIOSH Approved
Product Information
- Brand 3M
- MFR # 520-04-57R01
- Zoro # G1675651
- UPC # 00051138720629
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Battery Pack |
Material | Lithium |
For Use With | Mfr. No. FR-57L10, FR-57L68, FR-57L69 |
System Type | PAPR System |
Color | Black |
Standards | NIOSH Approved |
Brand and Series | 3M Breathe Easy |
Battery Run Time | 12 hr |
Battery Chemistry | Lithium |
Minimum Operating Temperature | 32 Degrees F |
Series | Breathe Easy |
Precharged | Yes |
Maximum Operating Temperature | 120 Degrees F |
Description
Battery Pack, Disposable Battery Type, 3M Breathe Easy, Lithium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- MCR SAFETY Pigskin Driver Red Fleece Lined, XL, PK12 (3451XL)
- NMC Keep Right, 10.375x12.625 (CS9)
- REGISTRY Slippers, Heavy Weight Terry, (TERRYHEAVY)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- 3M Cover, For TR-300+ PAPR, White, PK10 (TR-381)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- 3M Versaflo™ M-Series Standard Outer Shroud (M-445)
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- 3M Masks & Respiratory Protection