Shop All Pre-Measured Chemicals
3M
Bathroom Cleaner, 64 oz. Jug
Mfr # 44A
Zoro # G9869749
original price:
$216.29
18% off
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0611111111111111
- Green Certification or Other Recognition Green Seal Certified
- Cleaner Form Liquid
- Cleaner Container Type Jug
Product Information
- Brand 3M
- MFR # 44A
- Zoro # G9869749
- UPC # 50051125859290
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 0.5 gal |
Size | 64 oz. |
Degreaser Container Size | 0.50 gal. |
Container Size | 0.5 gal |
Description
Bathroom Cleaner, Label Number 44A, Label Color Coding Teal, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 1.5, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:49, Concentrated, EPA Registered Yes, Properties Low Foam, Nonflammable, VOC Content 0 Percent, Fragrance Pleasant, Standards EPA Registered, Green Seal, OSHA, Net Weight 1.95 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- U.S. PUMICE Janitor Pumice Stick (44938)
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Closed Lid, 2PK (1193)
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- 3M Glass Cleaner, 2L Bottle (1L)
- 3M Portion Control Floor Cleaner, 1.9L Jug (24A)
- 3M Deodorizer, 1.9L Jug (13A)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- DIVERSEY Fabric Freshener, 1.5L Hose End Connection Bottle, 2 PK (93062872)
- 3M Pre-Measured Chemicals