Shop All Hard Hats
3M
Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point)
Mfr # H-708SFR-UV
Zoro # G303753426
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Baseball
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Hard Hat |
Head Protection Style | Baseball |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Gray |
Head Protection Venting | No |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
Weight | 13 oz |
Application | General Purpose |
ANSI Classification | Type 1, Class G, Type 1, Class E |
Includes | Sweatband, Uvicator |
ANSI Electrical Class | E, G |
Reverse Donning | Yes |
CSA Class | E, G |
CSA Type | 1 |
ANSI Impact Type | 1 |
Head Protection Brand | 3M |
Description
Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, M, White, PK25, M, 25 PK, White, SMS, Zipper (2222)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- SIGNMISSION OSHA Sign, Sauna Reduce Risk Of Overheating, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-SI-P-710-L-11450)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-709SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-703SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-702SFR-UV)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (X5005X-ANSI)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Tan (H-811SFV-UV)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- 3M Hard Hats