Shop All Hard Hats
3M
Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point)
Mfr # H-703SFR-UV
Zoro # G303753440
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Baseball
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Hard Hat |
Head Protection Style | Baseball |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | No |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
Includes | Sweatband, Uvicator |
ANSI Classification | Type 1, Class G, Type 1, Class E |
Weight | 13 oz |
ANSI Impact Type | 1 |
Reverse Donning | Yes |
CSA Class | E, G |
ANSI Electrical Class | E, G |
Application | General Purpose |
CSA Type | 1 |
Head Protection Brand | 3M |
Description
Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX8)
- 5.11 Stryke Pant, Black, 36 34 (74369)
- HONEYWELL UVEX Bionic Shield Assembly with Ratchet Adjustment Suspension, Anti-Fog/Anti-Scratch, Clear Lens (S8500)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-18/10)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-708SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-709SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-702SFR-UV)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-704T-SF)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Yellow (H-809SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-707SFR-UV)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (C217374)
- 3M Head Protection