Shop All Hard Hats
3M
Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point)
Mfr # H-704SFV-UV
Zoro # G703927595
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Baseball
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Hard Hat |
Head Protection Style | Baseball |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Green |
Head Protection Venting | Yes |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
Application | General Purpose |
ANSI Classification | Type 1, Class C |
ANSI Electrical Class | C |
CSA Class | C |
Weight | 13 oz |
Reverse Donning | Yes |
Includes | Sweatband, Uvicator |
ANSI Impact Type | 1 |
CSA Type | 1 |
Head Protection Brand | 3M |
Description
Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- HILLMAN 1 in. Card Stock Heavy Duty Stencil Set 47 pk, 5PK (843331)
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (VEN6143N)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-701SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Gray (H-808SFR-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Red (H-805SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2HNQRW71A000)
- 3M Hard Hats