Shop All Cable Ties
3M
Barb Cable Tie CTSB4BK18-C, Black, PK1000
Mfr # CTSB4BK18-C
Zoro # G3197849
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Minimum Operating Temperature (Celsius) -40 °C
- Maximum Bundle Diameter 0.9 in
- Cable Management Products Cable Ties
- Maximum Operating Temperature (Celsius) 85°C
- Overall Thickness 0.04 in
Product Information
- Brand 3M
- MFR # CTSB4BK18-C
- Zoro # G3197849
- UPC # 10076308925793
- Country of Origin China
- Category Cable Ties
Dimensions
Maximum Bundle Diameter | 0.9 in |
Minimum Bundle Diameter | 0.9 in |
Details
Item | Steel Barb Cable Tie CTSB4BK18-C,Black |
Minimum Operating Temperature (Celsius) | -40 °C |
Cable Management Products | Cable Ties |
Maximum Operating Temperature (Celsius) | 85°C |
Overall Thickness | 0.04 in |
Product Color | Black |
Description
Steel Barb Cable Tie CTSB4BK18-C,Black, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - Natural Nylon - 100 pcs (CT281)
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- 3M 24" L Extra Heavy Duty Cable Tie NAT PK 500 (CT24NT175-L)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 (CT8NT120-L)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- 3M Cable Ties