Shop All Cable Ties
3M
Barb Cable Tie CTSB18NT120-L, Nat, PK500
Mfr # CTSB18NT120-L
Zoro # G3197447
product price: $494.99
/pk 500, $0.99/ea
Free Shipping & Returns
$494.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 124 lbs
- Approximate Length 18 in
- Overall Length 17.7 in
- Overall Width 0.39 in
- Minimum Operating Temperature (Celsius) -40 °C
Product Information
- Brand 3M
- MFR # CTSB18NT120-L
- Zoro # G3197447
- UPC # 10076308926011
- Country of Origin China
- Category Cable Ties
Dimensions
Approximate Length | 18 in |
Overall Length | 17.7 in |
Overall Width | 0.39 in |
Minimum Bundle Diameter | 4.88 in |
Maximum Bundle Diameter | 4.88 in |
Details
Item | Steel Barb Cable Tie CTSB18NT120-L,Natu |
Tensile Strength | 124 lbs |
Minimum Operating Temperature (Celsius) | -40 °C |
Maximum Operating Temperature (Celsius) | 85°C |
Cable Management Products | Cable Ties |
Overall Thickness | 0.07 in |
Product Color | Natural |
Description
Steel Barb Cable Tie CTSB18NT120-L,Natu, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, Plastic, 3P (XB5AJ33)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 9" L Heavy Duty Cable Tie BK PK 500 (CT8BK120-L)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- 3M Cable Ties