Shop All Cable Ties
3M
Barb Cable Tie CTSB18BK120-L, Blac, PK500
Mfr # CTSB18BK120-L
Zoro # G3197429
product price: $468.99
/pk 500, $0.94/ea
Free Shipping & Returns
$468.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 124 lbs
- Approximate Length 18 in
- Overall Width 0.39 in
- Overall Length 17.7 in
- Maximum Operating Temperature (Celsius) 85°C
Product Information
- Brand 3M
- MFR # CTSB18BK120-L
- Zoro # G3197429
- UPC # 10076308926004
- Country of Origin China
- Category Cable Ties
Dimensions
Approximate Length | 18 in |
Overall Width | 0.39 in |
Overall Length | 17.7 in |
Maximum Bundle Diameter | 4.88 in |
Minimum Bundle Diameter | 4.88 in |
Details
Item | Steel Barb Cable Tie CTSB18BK120-L,Blac |
Tensile Strength | 124 lbs |
Maximum Operating Temperature (Celsius) | 85°C |
Overall Thickness | 0.07 in |
Cable Management Products | Cable Ties |
Minimum Operating Temperature (Celsius) | -40 °C |
Product Color | Black |
Description
Steel Barb Cable Tie CTSB18BK120-L,Blac, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 60A Amp Range, J UL Class, 3 Poles, Box Lug, Industrial Fuse Type (60603J)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- EATON IEC Mini Control Relay4NO24VAC10A (XTRM10A40T)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- 3M Cable Ties