Shop All PAPR Accessories
3M
Backpack Adapter, Black Plate
Mfr # TR-655
Zoro # G4035628
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With TR-600, TR-800 Series
- Includes (1) Back Pack Adaptor
- Package Type Case
- Standards NIOSH Approved
Product Information
- Brand 3M
- MFR # TR-655
- Zoro # G4035628
- UPC # 00051131373853
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Back Pack Adaptor |
Color | Black |
For Use With | TR-600, TR-800 Series |
Includes | (1) Back Pack Adaptor |
Package Type | Case |
Standards | NIOSH Approved |
Brand and Series | 3M Versaflo |
Series | Versaflo |
System Type | PAPR System |
Description
Back Pack Adaptor, Versaflo, For Use With TR-600, TR-800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 9 (S21TXUGFN9)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (QHP6-WHITE)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- 3M Versaflo Battery Charger Cradle, TR600, TR900 (TR-640)
- 3M Versaflo™ M-Series Standard Outer Shroud (M-445)
- 3M Dual Airline Back-Mounted Breathing Tube (07148)
- 3M Flame Resistant Headgear Cover (M-972)
- 3M Radiant Heat Cover, 3M Versaflo M-407 (M-975N)
- 3M Filter Latch Assembly, TR-600, TR-602N (TR-651)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 584/SR 580)
- 3M Masks & Respiratory Protection