Shop All Hook & Loop Rolls
3M
Back-to-Back Strap, No Adhesive, 5 ft, 2 in Wd, Black
Mfr # SJ3000
Zoro # G4361262
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 31 psi
- Width 2 in
Product Information
- Brand 3M
- MFR # SJ3000
- Zoro # G4361262
- UPC # 888519022948
- Country of Origin Italy
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 5 ft |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polypropylene Hook/Polyester Loop |
Shear Strength | 31 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 5 ft, Width 2 in, Color Black, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 31 psi, Adhesive Type No Adhesive, Characteristics Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS8114)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- TE-CO Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41606)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.060.0010)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in Wd, Black, 5 PK (MP3541/MP3542)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1 in Wd, Black (SJ3000)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 1in X 75 Ft, White (190959)
- 3M Hook & Loop Rolls