Shop All PAPR Accessories
3M
Attachment Tool for Purifying Respirator
Mfr # TR-838
Zoro # G6560762
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- For Use With 3M Versaflo TR-800 series Powered Air Purifying Respirators and TR-830 Batteries
- Size 3-1/2 in x 1 in x 7/64 in
- Standards NIOSH Approved
- Width 3 1/2 in
Product Information
- Brand 3M
- MFR # TR-838
- Zoro # G6560762
- UPC # 00076308942441
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 3-1/2 in x 1 in x 7/64 in |
Width | 3 1/2 in |
Length | 3 1/2 in |
Height | 7/64 in |
Details
Material | Metal |
For Use With | 3M Versaflo TR-800 series Powered Air Purifying Respirators and TR-830 Batteries |
Item | Attachment Tool |
Standards | NIOSH Approved |
Series | Versaflo |
System Type | PAPR System |
Brand and Series | 3M Versaflo |
Description
Attachment Tool, Versaflo, For Use With 3M Versaflo TR-800 series Powered Air Purifying Respirators and TR-830 Batteries, 7/64 in Height, 3 1/2 in Length, 3 1/2 in Width, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH26)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000165)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- 3M Versaflo(TM) Hood, S/M, White, PK5 (S-433S-5)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- 3M Battery Adapter, For GVP Series PAPR, PC (TR-659)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- 3M Versaflo Battery Charger Cradle, TR600, TR900 (TR-640)
- MSA SAFETY Hose, 10049631 (10049631)
- 3M PAPR Accessories