Shop All Epoxy & Structural Adhesives
3M
Asphalt Remover, 420 Series, Off White, Pail, 2:01 Mix Ratio, 2 hr Functional Cure
Mfr # 420
Zoro # G5889012
product price: $1,734.99
/ea
Free Shipping & Returns
$1,734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Part B
- Application For bonding of substrates with high levels of reliability and durability.
- Color Off White
- For Use On 3M 420 Epoxy Adhesive Off-White Part A
- Container Type Pail
Product Information
- Brand 3M
- MFR # 420
- Zoro # G5889012
- UPC # 00021200822384
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 5 gal |
Description
Epoxy Adhesive, Container Type Pail, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features Easy to Mix, High Peel Strength, High Shear Strength, Outstanding Environmental Performance, For Use With 3M 420 Epoxy Adhesive Off-White Part A, Included Components Resin Only, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Carbon Fiber, Ceramics, Glass, Many Composites, Metals, Plastic, Wood, VOC Content Weight 0 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Silver Putty, 1 lb. Can (10610)
- OATEY Purple Primer, 16 oz. (30770)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 5 mil, Tan (15D417)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 12/Case (T93540112PK)
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- 3M Epoxy Adhesive, DP460NS Series, Gray, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure (460NS)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- 3M Adhesive Remover, 2216 Series, Purple, 32 oz, Trigger Spray Bottle, 2 PK, 1:01 Mix Ratio (2216)
- LOCTITE Glue Dots, PC 7319 Series, Clear, Can, 2.3:1 Mix Ratio, 16 hr Functional Cure (209816)
- 3M Epoxy & Structural Adhesives