Shop All Water Filter Cartridges
3M Aqua-Pure
Water Filter System, 0.6 gpm, 0.5 Micron, 3.188" O.D., 15 3/4 in H
Mfr # 5583101
Zoro # G3420173
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Under Sink
- Flow Rate 0.6 gpm
- For Use With Chlorinated and Non-Chlorinated Water Systems
- Height 15 3/4 in
- Max. Pressure 125 psi
Product Information
- Brand 3M Aqua-Pure
- MFR # 5583101
- Zoro # G3420173
- UPC # 016145100017
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 15 3/4 in |
Outside Dia. | 3.188" |
Length | 15-3/4" |
Overall Height | 15 3/4 in |
Overall Width | 10 7/8 in |
Overall Depth | 3 1/4 in |
Size | 1/4" |
Width | 10 7/8 in |
Depth | 3 1/4 in |
Connection Size | 1/4 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Cyst, Dirt, Lead, Methyl Tertiary Butyl Ether (MTBE), Rust, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 15 3/4 in, Width 10 7/8 in, Service Life 625 gal, Includes Valve No, Flow Rate 0.6 gpm, Application Under Sink, Color White, Compatible Mfr. Model Number APDWS 80/90, Connection Type Quick Connect, Depth 3 1/4 in, Filter Media Carbon, Housing Material Polypropylene
Restrictions
- This item has been restricted from sale in the following states: IA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- KOHLER Hydrorail-S Bath/Shower Column (45905-2BZ)
- HOMEPLUS+ 90 DEGREE ELBOW 1/4in. FPT (6JC120910711013)
- LEGRIS Male Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 10)
- 3M AQUA-PURE AP431, AP430SS REPLACEMENT (AP431)
- 3M AQUA-PURE Water Filter System, 1.7 gpm, 5 Micron, 4-7/8" O.D., 9 7/8 in H (5528901)
- 3M AQUA-PURE AP917HD, 5621006 TASTE ODOR SQC RPLMNT (AP917HD)
- 3M AQUA-PURE Water Filter System, 20 gpm, 5 Micron, 25 in H (5621104)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 25 Micron, 4-3/4" O.D., 20 in H (5602721)
- 3M AQUA-PURE Water Filter System, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 16 in H (5616318)
- WATERCO USA 24 in. Side Mount HRV Commercial Sand Filter (22207248)
- 3M Aqua-Pure Water Filter Cartridges