Shop All Water Filter Cartridges
3M Aqua-Pure
Quick Connect Filter, 3 gpm, 5 Micron, 2-1/2" O.D., 10 in H
Mfr # APS11706
Zoro # G6482341
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House Water Filtration
- Flow Rate 3 gpm
- For Use With AP100 Series Whole House Filtration Housings, SSEPE Series Whole House Filtration Housings, SST Series Whole House Filtration Housings
- Height 10 in
- Max. Pressure 125 psi
Product Information
- Brand 3M Aqua-Pure
- MFR # APS11706
- Zoro # G6482341
- UPC # 00051128890554
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 3/4 in |
Diameter | 2 3/4 in |
Overall Height | 10 in |
Description
Quick Connect Filter, For Use With AP100 Series Whole House Filtration Housings, SSEPE Series Whole House Filtration Housings, SST Series Whole House Filtration Housings, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 3 gpm, Diameter 2 3/4 in, Overall Height 10 in, Service Life 5,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Whole House Water Filtration, Series Aqua-Pure AP100, Compatible Mfr. Model Number AP101T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 PVC 1/2""FPT (PVC 08402 1000)
- THRIFCO PLUMBING Kohler Class-Five Adjustable Toilet Flapper for 2-Piece Toilets (4507822)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- PRAHER CANADA PRODUCTS Praher Canada Products 200-GATE 2 In. Slide Valve - PVC S x S 0 (200GATE)
- 3M AQUA-PURE AP917HD, 5621006 TASTE ODOR SQC RPLMNT (AP917HD)
- 3M AQUA-PURE Quick Connect Filter, 8.3 gpm, 0.5 Micron, 3.188" O.D., 11 1/2 in H (5585102)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 2-3/4" O.D., 8 in H (AP43111)
- 3M AQUA-PURE AP117, 5541731 2 PACK WATER FILTER (AP117)
- 3M AQUA-PURE Quick Connect Filter, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 4 1/2 in H (5613432)
- 3M AQUA-PURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-3/8" O.D., 15 in H (5631616)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (10R10A)
- 3M Aqua-Pure Water Filter Cartridges