Shop All Filtration Accessories
3M Aqua-Pure
Quartz Gravel, 0.25 cu. ft.
Mfr # QC-25P
Zoro # G5619171
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 12 1/2 in
- For Use With Water Treatment
- Height (In.) 11 1/2 in
- Reduces Sediment
- Series 3M WTS Series
Product Information
- Brand 3M Aqua-Pure
- MFR # QC-25P
- Zoro # G5619171
- UPC # 00016145061066
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Dia. (In.) | 12 1/2 in |
Height (In.) | 11 1/2 in |
Details
Item | Filter Media |
For Use With | Water Treatment |
Reduces | Sediment |
Series | 3M WTS Series |
Material | Quartz Gravel |
Net Weight | 22.6 lb |
Description
Filter Media, Reduces Sediment, Material Quartz Gravel, Net Weight 22.6 lb, Series 3M WTS Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Stem Kit-Lh (3000-0001)
- ZORO SELECT 1/2" FNPT 304 SS Threaded Tee (2UA91)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- DIXON Adapter, 4x3In, 100psi, Male Adapter x FNPT (4030-A-AL)
- 3M AQUA-PURE Iron Filter Media, 0.5 cu. ft. (MC-050P)
- 3M AQUA-PURE 68434-32C, AP WRENCH (68434-32C)
- 3M AQUA-PURE Activated Carbon Media, 0.5 cu. ft. (A-050P)
- 3M AQUA-PURE Inline Water Filter, NPT, 5 micron, 0.5 gpm, 1,500 gal, 8-3/8 in Overall Ht, 2-1/4 in Dia (AP717)
- 3M AQUA-PURE Wrench, For AP801, AP801-C (WRENCH)
- 3M AQUA-PURE Inline Filter, Ice Maker, 10-5/16x2-1/8In (5617202)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- 3M Aqua-Pure Filtration Accessories