Shop All Filter Housings
3M Aqua-Pure
Filter Housing, Isoplast, 3/4 In NPT
Mfr # 5530008
Zoro # G1138541
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 26 in
- Max. Pressure (PSI) 125 psi
- Housing Material Acetal/Isoplast
- Head Material Acetel
- Type Valve-in-Head
Product Information
- Brand 3M Aqua-Pure
- MFR # 5530008
- Zoro # G1138541
- UPC # 016145001024
- Country of Origin United States
- Category Filter Housings
Dimensions
Height (In.) | 26 in |
Dia. (In.) | 4 9/16 in |
Length (In.) | 26 in |
Size | 3/4 in FNPT |
Overall Width | 4 5/8 in |
Overall Height | 24 1/8 in |
Overall Length | 24 1/8 in |
Connection Size | 3/4 in |
Overall Diameter | 4 5/8 in |
Description
Filter Housing, Housing Material Acetal/Isoplast, Flow Rate 16 gpm, Connection Size 3/4 in, Overall Height 24 1/8 in, Overall Diameter 4 5/8 in, Connection Type NPT, Overall Length 24 1/8 in, Overall Width 4 5/8 in, Application Whole House, Color Clear, Compatible Mfr. Model Number AP1001, AP102T, AP110, AP117, AP124, AP420, APS117, Compatible with Grainger Part Number 25TW27, 49X980, 4LW36, Connection Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/4", PVC/FPM, Threaded (TC10025T)
- ZORO SELECT 1" Black Forged Steel Tee Class 3000 (1MMY2)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Black (CB-GM-2056-60-B)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia (AP801T)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia, Blue (AP801B)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 96 GPM (4808715)
- 3M AQUA-PURE Filter Sump, Plastic (6981131P)
- DAYTON Fuel Filter, 1 In, 10 Microns Water Block (40M299)
- 3M Aqua-Pure Filter Housings