Shop All Water Filter Cartridges
3M Aqua-Pure
Filter Housing, 24 1/2" H, 7 1/8" Dia, Blue
Mfr # AP802B
Zoro # G301209260
product price: $162.99
/ea
Sold in multiples of 2 for $325.98
Free Shipping & Returns
$325.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House
- Flow Rate 45 gpm
- For Use With AP810 Cartridge, AP811 Cartridge, AP817 Cartridge
- Color Blue
- Housing Material Polypropylene
Product Information
- Brand 3M Aqua-Pure
- MFR # AP802B
- Zoro # G301209260
- UPC # 638060355480
- Country of Origin Italy
- Category Water Filter Cartridges
Dimensions
Overall Height | 24 1/2 in |
Dia. (In.) | 7 3/16 in |
Overall Width | 11 1/2 in |
Height (In.) | 24 1/2 in |
Length (In.) | 29 in |
Size | 1 in NPT |
Width (In.) | 11 1/2 in |
Dimension (In.) | 8.66 in x 11.22 in x 29.13 in |
Overall Diameter | 7 1/8 in |
Connection Size | 1 in |
Overall Length | 29 in |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 45 gpm, Connection Size 1 in, Overall Height 24 1/2 in, Overall Diameter 7 1/8 in, Connection Type NPT, Overall Length 29 in, Overall Width 11 1/2 in, Application Whole House, Color Blue, Compatible Mfr. Model Number AP810, AP811, AP817, Compatible with Grainger Part Number 1ZKX3, 4LW37, 4RP82, Features Protects Pipes and Appliances, Provide Drinking Water from Anywhere in the Home
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Softnose POL x 1/4 in. MNPT Fill Adapter (ME390)
- KROWNE Krowne 16-120L - Royal Series Foot Pedal Valve (16-120L)
- YORK FLASHING COPPER 12""X60' (RESYS0212)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 5 Micron, 4-5/8" O.D., 20 in H (5618903)
- 3M AQUA-PURE Quick Connect Filter, 3 gpm, 5 Micron, 2-1/2" O.D., 10 in H (APS11706)
- 3M AQUA-PURE AP917HD, 5621006 TASTE ODOR SQC RPLMNT (AP917HD)
- 3M AQUA-PURE Quick Connect Filter, 16 gpm, 5 Micron, 2-1/2" O.D., 19 1/2 in H (5620405)
- 3M AQUA-PURE STAINLESS 300PSI 3/4IN WATER FILTER ASSEMBLY (SST1HA)
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16575)
- 3M Aqua-Pure Water Filter Cartridges