Shop All Water Filter Cartridges
3M Aqua-Pure
Filter Housing, 24 1/2" H, 7 1/8" Dia
Mfr # AP802T
Zoro # G101209255
product price: $182.99
/ea
Sold in multiples of 2 for $365.98
Free Shipping & Returns
$365.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House
- Flow Rate 45 gpm
- For Use With AP810 Cartridge, AP811 Cartridge, AP817 Cartridge
- Color Clear
- Housing Material Polypropylene
Product Information
- Brand 3M Aqua-Pure
- MFR # AP802T
- Zoro # G101209255
- UPC # 638060355466
- Country of Origin Italy
- Category Water Filter Cartridges
Dimensions
Overall Height | 24 1/2 in |
Width (In.) | 11 1/2 in |
Dia. (In.) | 7 3/16 in |
Overall Width | 11 1/2 in |
Size | 1 in NPT |
Length (In.) | 29 in |
Height (In.) | 24 1/2 in |
Dimension (In.) | 8.66 in x 11.22 in x 29.13 in |
Overall Length | 29 in |
Overall Diameter | 7 1/8 in |
Connection Size | 1 in |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 45 gpm, Connection Size 1 in, Overall Height 24 1/2 in, Overall Diameter 7 1/8 in, Connection Type NPT, Overall Length 29 in, Overall Width 11 1/2 in, Application Whole House, Color Clear, Compatible Mfr. Model Number AP810, AP811, AP817, Compatible with Grainger Part Number 1ZKX3, 4LW37, 4RP82, Features Protects Pipes and Appliances, Provide Drinking Water from Anywhere in the Home
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/4 In, 25 psi, Brass (130AA1M1K1-25)
- ZORO SELECT Lox-On Clamp, 1/2"W, 1 3/4"ID, PK50 (6972070)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (UPBA475B 1/4)
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 25 Micron, 4-5/8" O.D., 20 in H (5618905)
- 3M AQUA-PURE 3MFF100, 5616318 WATER FILTER COMPLET (3MFF100)
- 3M AQUA-PURE Filter Housing, 7 1/4" H, 7 1/4" Dia, Blue (CFS22B1.5)
- 3M AQUA-PURE Water Filter System, 1.7 gpm, 5 Micron, 4-7/8" O.D., 9 7/8 in H (5528901)
- 3M AQUA-PURE Water Filter System, 10 gpm, 10 1/4 in H (AP43011)
- 3M AQUA-PURE Quick Connect Filter, 1.5 gpm, 5 Micron, 3.19" O.D., 20 in H (5572003)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000, Compatible to CFS9112EL-CL Water Filters (1PK) Made by AFC (AFC-EPH-104-9000-1p-3225)
- 3M Aqua-Pure Water Filter Cartridges