Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Antislip Tape, Mineral Coated, Blck/Yellow
Mfr # 613
Zoro # G0336660
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Mineral Coated; Substrate: Plastic Film
- Color Black/Yellow
- Tape Color Black/Yellow
- Grit Size 60
Product Information
- Brand 3M
- MFR # 613
- Zoro # G0336660
- UPC # 50051125859658
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 4 in |
Description
Anti-Slip Tape, Black/Yellow, 4 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, 2XL, 11" L, PR (MSD-55-012)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- MAGID Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK (499KSGT)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- 3M Anti-slip tapes, Treads & Stair Nosings