Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Antislip Tape, Mineral Coated, Black
Mfr # 610
Zoro # G0337108
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 60 ft.
- Color Black
- Material Mineral Coated; Substrate: Plastic Film
- Tape Color Black
Product Information
- Brand 3M
- MFR # 610
- Zoro # G0337108
- UPC # 50051125860210
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3 in |
Description
Anti-Slip Tape, Black, 3 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 35 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9040)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB131VS)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H, PK6 (48JT62)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- 3M Anti-slip tapes, Treads & Stair Nosings