Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9
Mfr # T96540
Zoro # G2284849
original price:
$950.70
19% off
new price: $760.99
/pk 9, $84.55/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color Clear
- Material Polyester, Adhesive: Acrylic
- Length 72 yd.
- Thickness 2.2 mil
Product Information
- Brand 3M
- MFR # T96540
- Zoro # G2284849
- UPC # 848109043029
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Item | Anti Static Tape |
Color | Clear |
Material | Polyester, Adhesive: Acrylic |
Thickness | 2.2 mil |
Legend | No Legend |
Description
Anti-Slip Tape,1x72 yd.,2.2 mil,Package Quantity 9, Package Quantity 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Open Door Slowly Sign - Bilingual, ESC704PB (ESC704PB)
- ART Positioner with Swivel (29454S)
- MCR SAFETY Regular Weight Cotton Poly Black, S, PK12 (9500SB)
- FAME FABRICS Lab Coat, Female, Navy, L1XL (83360)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- 3M Conformable Anti-Slip Tape, Black, 60ft (510)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- 3M Anti-slip tapes, Treads & Stair Nosings