Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-slip Tread, Clear, 1 in x 60 ft., PK4
Mfr # 620-1X60
Zoro # G8704866
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 1"
- Color Clear
- Material Mineral Coated; Substrate: Plastic Film
- Tape Color Clear
Product Information
- Brand 3M
- MFR # 620-1X60
- Zoro # G8704866
- UPC # 50048011264177
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 1" |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 1 in |
Description
Anti-Slip Tape, Clear, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, XL (C44122)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- 3M Front Brim Hard Hat, Type 1, Class C (76449-NUV-H707RL)
- 3M Respirator Filter, Cartridge/Filter, P100,60926, Multi-Gas/Vapor (51138-54187)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- 3M Anti-Slip Tread, Black, 4 in x 30 ft. (710-4X30)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (333BLA5)
- 3M Anti-slip tapes, Treads & Stair Nosings