Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tread, Black, 4 in x 30 ft.
Mfr # 710-4X30
Zoro # G7616244
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 ft.
- Material Abrasive: Mineral; Substrate: Plastic Film
- Color Black
- Tape Color Black
- Thickness 6.69 mil
Product Information
- Brand 3M
- MFR # 710-4X30
- Zoro # G7616244
- UPC # 00048011347301
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 30 ft. |
Grit Size | 24 |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 4 in |
Description
Anti-Slip Tape, Black, 4 in, 30 ft, Grit Size Proprietary, Solid, Fluorescent No, 6.7 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 700, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-631)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, XL, Blue, PK200 (BT-91X13-B)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- 3M Anti-Slip Tape Blk 60'L (7731)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M Anti-Slip Tape, 1 in W, Clear (220-1X60)
- 3M 3M™ 903 Safety-Walk Hand Roller, 1/Each (TD3M903)
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- 3M Anti-slip tapes, Treads & Stair Nosings