Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, White, 60ft.Lx6inH
Mfr # 280-6X60
Zoro # G9474044
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Color White
- Material vinyl
- Tape Color White
- Thickness 23 mil
Product Information
- Brand 3M
- MFR # 280-6X60
- Zoro # G9474044
- UPC # 50048011193187
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 60 ft. |
Grit Size | Proprietary |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tape, White, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 23 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand 3M(TM), Safety Walk(R), 200, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Accessory Decon Cover (10075799)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- HY-KO 48In Red Fiberglass Driveway Marker, 24PK (A10240)
- 3M Anti-slip tapes, Treads & Stair Nosings