Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 4 in x 60 ft.
Mfr # 310-4X60
Zoro # G0675963
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Rubber/Plastic Film
- Tape Color Black
- Length 60 ft.
- Thickness 45 mil
Product Information
- Brand 3M
- MFR # 310-4X60
- Zoro # G0675963
- UPC # 50048011192968
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Grit Size | Proprietary |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 4 in |
Description
Anti-Slip Tape, Black, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0083-RA_10x7 (LCU3-0083-RA_10x7)
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- TRU-SPEC Mens Tactical Pants, Navy, Size 40" (1074)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 (SMS-L380I ES)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- BRADY Floor Marking Tape, 4" W, White, 100 ft. L (149647)
- 3M Anti-slip tapes, Treads & Stair Nosings