Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 18 ft. x 3 in
Mfr # GM400
Zoro # G5686055
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color Black
- Material Polyester Mesh Fabric
- Tape Color Black
- Length 3 ft
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5686055
- UPC # 888519015919
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Length | 3 ft |
Grit Size | 120 |
Description
Anti-Slip Tape, Hook and Loop Shape Continuous Roll, Length 3 In., Width 3 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, Pre-Wired, (6000-6999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18073)
- GEORGIA BOOT Georgia Giant Revamp Women's Romeo Shoe (GB00431)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" (03-277-3229)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx1inH (630-1X60)
- 3M Anti-Slip Tape, 1 in W, Black (310-1X60)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- NUVUE PRODUCTS Nuvue Products 245889 46 in. Orange Contractor Driveway Markers (245889)
- 3M Anti-slip tapes, Treads & Stair Nosings