Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, 2 in W, White
Mfr # 280-2X60
Zoro # G5168651
original price:
$104.99
18% off
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color White
- Tape Color White
- Material vinyl
- Length 60 ft
Product Information
- Brand 3M
- MFR # 280-2X60
- Zoro # G5168651
- UPC # 50048011193163
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 60 ft |
Grit Size | Proprietary |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, White, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 23 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand 3M(TM), Safety Walk(R), 200, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 1-1/2in - 2in, Plastic (KDD440)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 3PK (840556)
- 3M Anti-Slip Tape, 1 in W, Clear (220-1X60)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- INCOM Reflective Marking Tape, Circle, 3inL (RR350AM)
- 3M Anti-slip tapes, Treads & Stair Nosings