Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, 2 in W, Alum. Foil Backing
Mfr # 530-2X60
Zoro # G5174705
original price:
$112.50
5% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Tape Color Yellow
- Color Yellow
- Material Mineral
- Length 60 ft.
Product Information
- Brand 3M
- MFR # 530-2X60
- Zoro # G5174705
- UPC # 50048011192883
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Yellow, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 500, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Number Magnets, Black, 3", PK108 (DCN-37)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15853)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 12" (NO12)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Antislip Tape, Mineral Coated, Black (610)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (333BLA4-6)
- 3M Anti-slip tapes, Treads & Stair Nosings