Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, 1 in W, Clear
Mfr # 220-1X60
Zoro # G5174741
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Material vinyl
- Color Clear
- Length 60 ft.
- Thickness 0.023 in
Product Information
- Brand 3M
- MFR # 220-1X60
- Zoro # G5174741
- UPC # 50048011193033
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Grit Size | Proprietary |
Imperial Tape Width | 1 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Clear, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 23 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand 3M(TM), Safety Walk(R), 200, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BY)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx1inH (630-1X60)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 (SMS-L380I ES)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- 3M Anti-slip tapes, Treads & Stair Nosings