Shop All Ear Plugs
3M
AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, 100 Pairs
Mfr # 340-4003
Zoro # G3003122
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series E-A-R(TM) UltraFit(TM)
- Reusability Reusable
- Earplug Material Rubber Vinyl
- Cord Options Uncorded
- Earplug Shape Flanged
Product Information
Dimensions
Earplug Size | M |
Details
Series | E-A-R(TM) UltraFit(TM) |
Reusability | Reusable |
Earplug Material | Rubber Vinyl |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Flanged |
Noise Reduction Rating | 25 dB |
Earplug Color | Yellow |
Pairs Per Package | 100 |
Insertion Method | Push-In |
Standards | CSA Class AL |
Metal Detectable | No |
Earplug Packaging | Bulk Box, Wrapped Pairs |
Earplug Pair Pack Type | Plastic Bag |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Elastomeric Polymer, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Series E-A-R UltraFit, Standards 25 dB CSA Class AL, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- 2W INTERNATIONAL Orange Economy Safety Vest, 4X-Large, Class 2 (MV327C-2 4XL)
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- NMC Authorized Personnel Only Sign, M38PB (M38PB)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000127185)
- 3M Tapered Shape, 32 dB, Yellow (312-1219)
- 3M P1301 E-A-R, Skull Screws, Gray Corded Foam Earplugs, 120PK (399P1301)
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Yellow, 100 PK (340-4036)
- 3M E-A-Rcaps Disposable Soft Foam Ear Plugs, Pod Shape, 17 dB, Yellow (321-2101)
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- RADIANS Radians® FP43 Resistor® II NRR 27 dB Reusable Corded Soft Earplugs, 100/Box (FP43)
- 3M Ear Plugs