Shop All Supplied Air System Accessories
3M
Airline Hose, 100 ft. L, 3/8 In. Dia.
Mfr # W-9435-100
Zoro # G1528703
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Length 100 ft
- Couplers 1/4 in Industrial Interchange
- For Use With High Pressure Supplied Air System
- Standards NIOSH Approved
Product Information
- Brand 3M
- MFR # W-9435-100
- Zoro # G1528703
- UPC # 00051131070127
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Hose Inside Dia. | 3/8 in |
Length | 100 ft |
Hose Inside Diameter | 3/8 in |
Hose Length | 100 ft |
Details
Couplers | 1/4 in Industrial Interchange |
Item | Airline Hose |
For Use With | High Pressure Supplied Air System |
Standards | NIOSH Approved |
Material | Rubber |
System Type | SAR System |
Hose Color | Blue |
Fittings | 1/4 in MPT |
Maximum Pressure | 125 psi |
Description
Airline Hose, 100 ft Hose Length, SAR System, 125 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Yellow (1030943)
- TOUGH DUCK 2XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49421)
- ERGODYNE Spikeless Traction Devices, PR (6325)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- 3M Front Mount Kit (SA-1000)
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- 3M Back Mount Kit (SA-2100)
- 3M Welding Helmet Kit, Universal, Black (38-1101-30iSW)
- 3M Shroud, Universal, Black (M-449)
- 3M Filter and Regulating Panel (W-2806)
- 3M Heating Assembly, Stainless Steel (V-200)
- 3M Supplied Air System Accessories