Shop All PAPR
3M
Air Purifying Respirator Painters Kit
Mfr # TR-800-PSK
Zoro # G6569731
Free Shipping & Returns
$2,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Ratchet
- Intrinsically Safe Yes
- For Use With 3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator, 3M(TM) Versaflo(TM) TR-802N Safe Replacement Motor/Blower
- Includes Airflow Indicator, Battery Attachment Tool, Breathing Tube, Breathing Tube Cover, Breathing Tube Cover and Storage, Cleaning Kit, Easy Clean Belt, Filter Cover, OV/HE Cartridge, Respiratory Faceshield Assembly, Safe Battery, Safe PAPR Unit, Single Station Battery Charger
- Standards NIOSH Approved
Product Information
Dimensions
Size | Universal |
Details
Suspension | Ratchet |
Intrinsically Safe | Yes |
For Use With | 3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator, 3M(TM) Versaflo(TM) TR-802N Safe Replacement Motor/Blower |
Item | PAPR Assembly Painters Kit |
Includes | Airflow Indicator, Battery Attachment Tool, Breathing Tube, Breathing Tube Cover, Breathing Tube Cover and Storage, Cleaning Kit, Easy Clean Belt, Filter Cover, OV/HE Cartridge, Respiratory Faceshield Assembly, Safe Battery, Safe PAPR Unit, Single Station Battery Charger |
Standards | NIOSH Approved |
Battery Chemistry | Lithium Ion |
Includes Headgear | Yes |
Suspension Adjustment Type | Ratchet |
Maximum Operating Temperature | 55 Degrees C |
Minimum Operating Temperature | -5 Degrees C |
Series | Versaflo |
Brand and Series | 3M Versaflo |
Blower Mount | Belt-Mount |
Application | General Purpose |
Headgear Type | Hood |
Includes Battery | Yes |
Includes Cartridges | Yes |
Battery Run Time | 6 to 10 hr |
Includes Breathing Tube | Yes |
Includes Blower | Yes |
System Type | PAPR System |
Green Environmental Attribute | Product is Rechargeable |
Description
PAPR Assembly Painters Kit, Versaflo, Includes Airflow Indicator, Battery Attachment Tool, Breathing Tube, Breathing Tube Cover, Breathing Tube Cover and Storage, Cleaning Kit, Easy Clean Belt, Filter Cover, OV/HE Cartridge, Respiratory Faceshield Assembly, Safe Battery, Safe PAPR Unit, Single Station Battery Charger, Hood, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mechanics Gloves, M, Yellow (DPG780M)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 13, Black, PR (TB0A11QF001)
- 3M PAPR System, Belt-Mounted, Integrated (TR-600-HKS)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HIK)
- 3M PAPR System, Universal, HE Filter (TR-614-HK)
- 3M PAPR Assembly, Easy Clean Belt TR-627 (TR-617N)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Hood (TR-600-ECK)
- 3M Air Purifying Respirator Easy Clean Kit (TR-800-ECK)
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- 3M PAPR