Shop All Air Sanders, Buffers & Polishers
3M
Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in
Mfr # 7100258887
Zoro # G205375641
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size 5 in
- Pad Face Type Hook-and-Loop
- Orbit Dia. 3/8 in
- Vacuum/Non-Vacuum Vacuum
Product Information
- Brand 3M
- MFR # 7100258887
- Zoro # G205375641
- UPC # 00638060889442
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5 in |
Orbit Dia. | 3/8 in |
Tool Length | 8 15/16 in |
Minimum Hose Size | 1 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/8 in |
Tool Height | 4 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-89250)
- IRWIN Carpet Knife Blade, 3/4" W, PK5 (1777341)
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4902)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14 -7'9)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- 3M Pistol Grip Buffer 28354, 3 in, 1/pk (28354)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- 3M Air Orbital Sander, 1.8lb, 0.28 hp, 3/8 in (7100264069)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 22000 rpm (CP9779)
- 3M Air Sanders, Buffers & Polishers