Shop All Monitor Mounts & Brackets
3M
Adjustable Under-desk CPU Holder w/360 S
Mfr # CS200MB
Zoro # G5978502
Free Shipping & Returns
$105.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Features Swivel
- Product Type CPU Mount
Product Information
- Brand 3M
- MFR # CS200MB
- Zoro # G5978502
- UPC # 00051135806371
- Country of Origin United States
- Category Monitor Mounts & Brackets
Details
Color | Black |
Material | Steel |
Item | Adjustable Under-desk CPU Holder w/360 S |
Features | Swivel |
Product Type | CPU Mount |
Description
Adjustable Under-desk CPU Holder w/360 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- ILC Replacement For Cameron Sino 4894128146544 Charger (4894128146544:)
- DANTONA Battery 6 Volt Alkaline Dantona Photo Battery (TR164A)
- 3M Adjustable Notebook Riser LX500, 2/pk, PK2 (LX500)
- 3M Adjustable Monitor Stand, 16"x12"x5-35/64, Black (MMMMS85B)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- 3M Dual Monitor Mount, 33w x 5.75d x 20.7h, Black (MM200B)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- INNOVERA Metal Monitor Riser, 14 5/8 x 9 1/4 x 4, Black (IVR55005)
- 3M Monitor Mounts & Brackets