Shop All Monitor Mounts & Brackets
3M
Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs
Mfr # LX500
Zoro # G501860568
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 13"
- Material Plastic
- Depth 13"
- Color Black
Product Information
- Brand 3M
- MFR # LX500
- Zoro # G501860568
- UPC # 21200527920
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6" |
Width | 13" |
Depth | 13" |
Height (Min) | 4" |
Height (Max) | 6" |
Details
Material | Plastic |
Color | Black |
Weight | 2.327 lbs |
Capacity | 20 lb |
OEM/Compatible | Compatible |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Item | Workstation Mobile Device Mounts & Stands |
Description
Height adjusts to ensure an ergonomically correct height. Ventilation holes in platform help reduce overheating. Cable management for control of cords. 2" range of height adjustability. Holds up to 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- KEY-BAK Retractable 0TRH-1011 Radio Holster (0TRH-1011)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- ILC Replacement for Allen Bradley 1763-ba (1763-BA ALLEN BRADLEY)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- 3M Adjustable Notebook Riser LX500, 2/pk, PK2 (LX500)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- 3M Dual Monitor Mount, 33w x 5.75d x 20.7h, Black (MM200B)
- 3M Adjustable Monitor Stand, 16"x12"x5-35/64, Black (MMMMS85B)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- CTA DIGITAL Universal Dual Security Kiosk Stand, Blk (PAD-UATPB)
- 3M Monitor Mounts & Brackets