Shop All Monitor Mounts & Brackets
3M
Adjustable Monitor Stand MS85B
Mfr # MS85B
Zoro # G5979342
product price: $39.49
/ea
$39.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Height 5.5"
- Depth 12"
- Product Type Monitor Stand
- Features Non-skid Feet
Product Information
- Brand 3M
- MFR # MS85B
- Zoro # G5979342
- UPC # 00076308722777
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 16" |
Height | 5.5" |
Depth | 12" |
Details
Item | Adjustable Monitor Stand MS85B |
Product Type | Monitor Stand |
Features | Non-skid Feet |
Description
Adjustable Monitor Stand MS85B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop 9-Volt Alkaline Batteries Carded (MN1604BZ)
- BOSCH 18V LiIon 4Ah Battery (GBA18V40)
- TRIPP LITE RJ45 Bulkhead Coupler Cat5/Cat6 F/F Shielded Industrial Dust Cap (N206-BC01-IND)
- AUDIOP AUDIOP DVP512 110 Volt Power Supply 3 Amp 5 Amp Suge (DVP512)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- 3M Adjustable Notebook Riser LX500, 2/pk, PK2 (LX500)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- 3M Dual Monitor Mount, 33w x 5.75d x 20.7h, Black (MM200B)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- EZGENERATION Triple Monitor Mount With Desk Stand (EZ825531)
- 3M Monitor Mounts & Brackets