Shop All Adhesive Transfer Tape
3M
Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12
Mfr # 12SQ-12-467MP
Zoro # G4314457
product price: $50.25
/pk 12, $4.19/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Square
- Tape Width 12 in
- Tape Length 12 in
- Tape Adhesive Strength 47 oz/in
Product Information
- Brand 3M
- MFR # 12SQ-12-467MP
- Zoro # G4314457
- UPC # 094714719907
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 12 in |
Width | 12" |
Length | 12" |
Imperial Tape Width | 12 in |
Metric Tape Length | 304.8 mm |
Imperial Tape Length | 12 in |
Metric Tape Width | 304.8 mm |
Description
Tape Type Adhesive Transfer Tape Shapes, Tape Sub-Type General Purpose Adhesive Transfer Tape Shapes, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 12 in, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 12 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 2" x 60 yds., Silver, 1/Case (T9670031PK)
- LOCTITE Construction Adhesive, 430 Series, Tan, 28 oz, Cartridge (233978)
- L.H. DOTTIE L.H. Dottie 3/4'' x 22' Rubber Tape, 10PK (822)
- 3M Transfer Tape, 3/4"W, 18yd L, PK48 (969)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Adhesive Transfer Tape