Shop All Back Up Pads
3M
Adhesive/PSA Dsc BU Pad, 5D, PK5
Mfr # 70234
Zoro # G5931012
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 12,000 RPM
Product Information
- Brand 3M
- MFR # 70234
- Zoro # G5931012
- UPC # 00051111558133
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/8"-11 |
Diameter | 5" |
Connector Size & Type | Threaded Hole - 5/8"-11 |
Pad Diameter x Thickness | 5 in Dia x 1/2 in T |
Overall Diameter | 5 in |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Overall Width | 5 in |
Connector Size | 5/8"-11 |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.O.S. Steel Wool Soap Pad, PK96 (CLO 98041)
- SHAVIV Deburring Tool Set, E Series (155-00182)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377541)
- MILWAUKEE TOOL 400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5400)
- 3M Superbuff Pad Adapter (MMM5710)
- 3M Finishing Material (81235)
- 3M Quick Change Disc Backup Pad, 1" dia. (77724)
- 3M Disc Pad, 5 in. (20278)
- 3M Disc Pad, 3 in. (45093)
- 3M Disc Pad, 5 in. (05775)
- DYNABRADE Foam-Backed Sanding Pad, 8" dia. (50829)
- 3M Back Up Pads