Shop All Adhesive Discs
3M
Adhesive/PSA Disc Backup Pad, 5" dia.
Mfr # 05655
Zoro # G7900551
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 5 Hole
- Color Red, Blue
- Back Mounting Size Disc Backup Pad
- Density Hard
- Diameter 5"
Product Information
- Brand 3M
- MFR # 05655
- Zoro # G7900551
- UPC # 00051141204420
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Back Mounting Size | Disc Backup Pad |
Diameter | 5" |
Face Mounting Size | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Connector Size | 5/16"-24 |
Overall Width | 5 in |
Description
Low Profile PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 5, Color Red, Overall Length Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad, Features Low-Profile, Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60626)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (AE24105041)
- CLESCO 1/8" Thr Dia, 1-3/4" Oal Rubberabrcones&Points Hexhead (CPM-15)
- 3M PSA Disc Roll, NoHole, 5 In, 120G, PK4 (7000118095)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- 3M Trizact PSA Film Disc Roll 568XA, 5inx5/ (568XA)
- 3M PSA Sanding Disc, AlO, Paper, 6in, 40G, PK500 (60650003738)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M Disc Sanding Power 5In 120Grit (27259)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- 3M Adhesive Discs