Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Sq, 1-1/2 In, PK100
Mfr # F9460PC
Zoro # G5804416
product price: $31.89
/pk 100, $0.32/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Square
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Adhesive Strength 112 oz/in
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G5804416
- UPC # 888519087992
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Width | 1-1/2" |
Length | 1-1/2" |
Metric Tape Length | 12.7 mm |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 1/2 in |
Metric Tape Width | 38.1 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Squares, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 1/2 in, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 1/2 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- NSI INDUSTRIES Duct Seal In 1 LB Package (DS184)
- DUPONT Film Tape, Polyimide, Amber, 4 In. x 50 Ft. (Kapton HN)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- 3M Transfer Tape, Adhesive Transfer, 3M (926)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Transfer Tape, White, 5/8"x36yd. (3M 8810 0.625 X 36YD)
- 3M Adhesive Transfer Tape, Square, 1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape