Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Rect., 1x4 In, PK5
Mfr # F9460PC
Zoro # G2449581
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Strip
- Tape Width 1 in
- Tape Length 4 in
- Tape Adhesive Strength 112 oz/in
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G2449581
- UPC # 888519096789
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 4 in |
Length | 4" |
Width | 1" |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 101.6 mm |
Imperial Tape Length | 4 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 4 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 4 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND 1 Qt Titebond III Ultimate Wood Glue (1415)
- OATEY Cement, All Purpose, Clear, 16 oz., Low VOC (30834)
- INTERTAPE 591 NAT 72MMX32.9M IPG-IPG 12 (72730)
- ZORO SELECT Seal Tape, 3/4In.x50 ft., 1/4 In. (10L934)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Clear Transfer Tape TPM5, 12inx100 yd, 1 (TPM5)
- 3M Transfer Tape, Circle, 0.375", PK250 (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape